Skip to Content
Merck
All Photos(1)

Key Documents

434310

Sigma-Aldrich

Polybutadiene, surface-modified

pore size 250 μm, powder (free-flowing)

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12162002
PubChem Substance ID:

form

powder (free-flowing)

contains

poly(butadiene-co-styrene), polybutadiene, natural rubber, carbon black, petroleum oil, zinc oxide, and other additives (varying amounts)

impurities

<0.05 wt. %

color

black

pore size

250 μm

surface energy

55 dyn/cm

density

1.12 g/mL at 25 °C (lit.)

Application

Toughening additive for epoxy polymers.
Additive to urethane foam, cast wheels, coatings, linings and adhesives, at 10-40 wt. %

Features and Benefits

Material is hygroscopic. Inert filler and impact-resistant material. Polar surface groups assist chemical and physical bonding to matrix material. Added to urethanes, polysulfides, nitrile rubber and other polymers to lower cost, improve adhesion and increase impact resistance. Low moisture content allows addition to moisture sensitive materials.

Physical form

Particle surface is oxidized to contain acid groups.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Journal of Applied Polymer Science. Applied Polymer Symposium, 66, 271-271 (1997)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service