Skip to Content
Merck
All Photos(1)

Key Documents

SU860190

Supelco

Screw cap (open-top), 9 mm thread, with liner

Ultra Clean, thickness 1.0 mm, blue polypropylene (solid top cap)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

material

blue polypropylene (solid top cap)
red PTFE/white silicone

feature

Ultra Clean

hardness

55 (Durometer: shore A)

packaging

pkg of 1 × 100 ea (SU860190)

availability

not available in USA

O.D. × H × I.D.

11.5 mm × 6 mm × 9 mm

thickness

1.0 mm

fitting

thread for 9 mm short thread

Looking for similar products? Visit Product Comparison Guide

General description

Pre-assembled 9 mm polypropylene hole-cap, with septum.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service