G006153
LC/MS (TOF) Analysis of Opioids and Opiate-Dependence Management Drugs on Ascentis® Express HILIC
application for HPLC
About This Item
Recommended Products
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express HILIC, 5 cm x 2.1 mm I.D., 2.7 μm particles (53934-U)
mobile phase: 2 mM ammonium formate in 90:10 (v:v) acetonitrile:water
flow rate: 0.3 mL/min
column temp.: 55 °C
detector: TOF/MS
injection: 2 μL
sample: 400 ng/mL in acetonitrile
suitability
application for HPLC
application(s)
clinical testing
forensics and toxicology
Analysis Note
Legal Information
Analyte
analytical column
mobile phase component
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service