Skip to Content
Merck
All Photos(1)

Key Documents

G005738

HPLC Analysis of Cosmetic Preservatives on Ascentis® Express RP-Amide

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express RP-Amide, 10 cm x 3 mm I.D., 2.7 μm particles (53918-U)
mobile phase: [A] water; [B] methanol; (60:40, A:B)
flow rate: 0.6 mL/min
pressure: 2900 psi (200 bar)
column temp.: 50 °C
detector: UV, 250 nm
injection: 1 μL
sample: methyl-, benzylparaben (50 mg/L), ethylparaben (30 mg/L), propyl-, butylparaben (100 mg/L), 2-phenoxyethanol (1.5 g/L),1-phenoxy-2-propanol (3 g/L), all in 40% methanol

suitability

application for HPLC

application(s)

cleaning products
cosmetics
personal care

Analysis Note

With the publication Borremans, M. et.al. 2004, Chromatographia 59: 47-53 as a reference, this method is 10% faster, but with superior resolution of critical pairs; in this case, the minimum USP resolution is 2.4.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Ethylene glycol monophenyl ether
    1-Phenoxy-2-propanol
    Methyl 4-hydroxybenzoate
    Ethyl 4-hydroxybenzoate
    Butylparaben
    Benzyl 4-hydroxybenzoate

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service