G005295
GC Analysis of Trichloroanisole (TCA) and Precursors in Red Wine (Spiked) on SLB-5ms after SPME using 100 μm PDMS Fiber
suitable for GC, application for SPME
About This Item
technique(s)
gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable
test parameters
sample/matrix: 1.5 mL red wine spiked with each analyte at 100 ng/L + 600 μL 5% potassium carbonate (K2CO3) + 240 mg sodium chloride (NaCl) + 60 μL acetic anhydride
SPME fiber: metal fiber coated with 100 μm PDMS (57928-U)
extraction: headspace, 50 °C for 30 min, with stirring
desorption process: 250 °C for 3 min
column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 50 °C (1 min), 25 °C/min to 280 °C
detector: ECD, 290 °C
carrier gas: helium, 1.5 mL/min, constant
liner: 0.75 mm I.D. SPME
suitability
application for SPME
application(s)
food and beverages
SPME fiber
accessory
analytical column
related product
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service