G003951
GC Analysis of LSD (TMS Derivatives) on SLB®-5ms
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 150 C (1.50 min), 20 C/min to 300 C (20 min)
inj. temp.: 250 °C
MSD interface: 330 °C
scan range: m/z 45-525
carrier gas: helium, 0.7 mL/min constant
injection: 0.5 μL pulsed splitless, 30 psi. (0.20 min), purge on (1.5 min), purge flow (50.0 mL/min)
liner: 2mm I.D., straight
sample: Derivatized LSD using BSTFA
application(s)
forensics and toxicology
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service