G003916
GC Analysis of a 12-Component Pesticide Mix on SLB®-5ms (10 m x 0.10 mm I.D., 0.10 μm), Fast GC Analysis
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-5ms, 10 m x 0.10 mm I.D., 0.10 μm (28465-U)
oven: 40 °C (1 min), 80 °C/min to 160 °C, 5 °C/min to 340 °C (2 min)
inj. temp.: 280 °C
MSD interface: 280 °C
scan range: 45-470 m/z
carrier gas: helium, 0.52 mL/min
injection: 0.5 μL 10:1 split
sample: 12-component pesticide mix, each analyte at 0.8-2.0 μg/mL in hexane:acetone (50:50)
application(s)
agriculture
chemicals and industrial polymers
environmental
food and beverages
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service