814007
TSKgel® Phenyl-5PW RP (10 µm) HPLC Columns
L x I.D. 7.5 cm × 8 mm, phenyl phase, octadecyl
About This Item
Product Name
TSKgel® Phenyl-5PW RP HPLC Column, phase phenyl, octadecyl, L × I.D. 7.5 cm × 8 mm, 10 μm particle size
material
glass
product line
TSKgel®
manufacturer/tradename
Tosoh 14007
extent of labeling
1 meq/mL ligand density (estimate)
parameter
no limitation salt concentration
0-100% organic solvent
2.5 mL/min flow rate
20 bar max. pressure
4-60 °C temperature
technique(s)
HPLC: suitable
L × I.D.
7.5 cm × 8 mm
matrix
hydroxylated methacrylic polymer
matrix active group
phenyl phase, octadecyl
particle size
10 μm
operating pH
2-12
separation technique
reversed phase
General description
- Octadecyl-2PW particles have 125 A pores
- Octadecyl-4PW particles have 500 Apores
- Phenyl-5PW RP particles have 1000 A pores
- Octadecyl-NPR particles are nonporous
Physical form
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service