Skip to Content
Merck
All Photos(1)

Key Documents

54036-U

Supelco

pk20 Envicarb/LC-NH2/Si SPE Tubes 20mL

bed A 500 mg (Carbopack B 120/400), bed C 600 mg (Supelclean LC-Si), bed B 400 mg (Supelclean LC-NH2), volume 20 mL, pkg of 20 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

polypropylene tube

composition

bed A, 500 mg (Carbopack B 120/400)
bed B, 400 mg (Supelclean LC-NH2)
bed C, 600 mg (Supelclean LC-Si)

packaging

pkg of 20 ea

technique(s)

solid phase extraction (SPE): suitable

volume

20 mL

matrix active group

amino phase
carbon phase
silica phase

application(s)

food and beverages

separation technique

normal phase

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service