Skip to Content
Merck
All Photos(1)

Documents

508578

Supelco

Septa, 20mm Chlorobutyl Rubber/PTFE, 52 Durometer, pk 100

PTFE/rubber (chlorobutyl), diam. × thickness 20 mm × 0.150 in., hardness 52 (Durometer: shore A)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE/rubber (chlorobutyl)

hardness

52 (Durometer: shore A)

packaging

pkg of 100 ea

manufacturer/tradename

Chromacol 20-CBT3B

O.D.

20 mm

diam. × thickness

20 mm × 0.150 in.

Related Categories

General description

It is used as an air-tight seal, and prevents contamintion

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service