Skip to Content
Merck
All Photos(1)

Key Documents

29043-U

Supelco

Screw cap (open-top), 9 mm thread, with liner

black polypropylene cap, red rubber/PTFE septum, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

black polypropylene cap
red rubber/PTFE septum

feature

closure type black polypropylene hole cap

packaging

pkg of 100 ea

O.D. × H × I.D.

11.5 mm × 6 mm × 9 mm

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

General description

Pre-assembled 9 mm polypropylene hole-cap, with septum.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service