Skip to Content
Merck
All Photos(1)

Key Documents

27039

Supelco

Micro-Reaction Vessel, black phenolic solid cap, pkg of 12

volume 5 mL, clear glass vial, styrene-butadiene septum, O.D. × H 20 mm × 62 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass vial
styrene-butadiene septum

feature

closure type black phenolic solid top cap
closure type screw top vial
graduations
pre-assembled

packaging

pkg of 12 ea

O.D. × H

20 mm × 62 mm

volume

5 mL

fitting

thread for 20-400

Looking for similar products? Visit Product Comparison Guide

General description

  • Cone shaped vessel for easy removal of small samples.
  • Made of heavy wall borosilicate glass.
  • Includes PTFE-faced red rubber septum and a black phenolic solid cap.
  • Autoclavable or can be centrifuged.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service