Skip to Content
Merck
All Photos(1)

Documents

24965

Supelco

Fused Silica-Lined Stainless Steel Tubing

tubing L × O.D. × I.D. 6.0 ft × 1/8 in. (3.18 mm) × 0.085 in. (2.1 mm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115720
eCl@ss:
32119290

tubing L × O.D. × I.D.

6.0 ft × 1/8 in. (3.18 mm) × 0.085 in. (2.1 mm)

Looking for similar products? Visit Product Comparison Guide

General description

The strength of stainless steel with the inertness of deactivated fused silica. Use for gas transfer lines.

Application

Fused silica-lined stainless steel tubing may be used in the measurement of volatile organic compounds (VOCs) during air quality study using VOC sampling system.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Atmospheric volatile organic compound measurements during the Pittsburgh Air Quality Study: Results, interpretation, and quantification of primary and secondary contributions.
Journal of Geophysical Research: Atmospheres, 1984-2012 (2005)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service