Skip to Content
Merck
All Photos(1)

Key Documents

Z327255

BRAND® graduated cylinders, PMP, blue scale

volume 10 mL

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€65.90

€65.90


Please contact Customer Service for Availability


Select a Size

Change View
10 EA
€65.90

About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

€65.90


Please contact Customer Service for Availability

feature

subdivision 0.2 mL

manufacturer/tradename

BRAND

volume measuring range

10 mL

H

145 mm

Looking for similar products? Visit Product Comparison Guide

General description

Graduated cylinders, tall form, with blue printed scale, are made from transparent PMP. To DIN 12681 and ISO 6706. Calibrated to contain (TC, In). Perfect cylindrical design and equal graduation marks allow for easy volume reading. Functional spout minimizes spills. Exposure to temperatures up to 121 °C (autoclaving) will not cause permanent exceeding of error limits. Cleaning temperatures below 60 °C is recommended to pressure marks and inscriptions. For autoclaving, we recommend the design with embossed scale.

Other Notes

BR34708 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service