SIAL0488
Sigma® cryogenic vial
capacity 2 mL, Internal thread, sterile
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121704
NACRES:
NB.22
material
colorless tube
polypropylene
polypropylene tube
round bottom (self-standing)
sterility
sterile; irradiated (Radiation Sterilization. Sterility Assurance Level: SAL 10^5)
sterile
feature
graduated
Internal thread
seal washer
packaging
pack of 10 × 50 ea
pack of 500 ea (10 x 50 ea)
manufacturer/tradename
Corning
Sigma-Aldrich
parameter
-196 °C min. temp.
capacity
2 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Cryogenic vials are manufactured from polypropylene to withstand temperatures to -196 °C.
- Features a silicone washer for a secure seal.
- Can be color-coded with inserts.
- All self-standing vials have a special base design allowing them to be locked into the cryogenic rack and tray, for single-handed manipulation.
Legal Information
Sigma is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service