Skip to Content
Merck
All Photos(1)

Documents

IST114078SS

PeelASeal Foil Super heat sealable film

LabSheet, W × L 78 mm × 125 mm, sterile, pack of 100 sheets

Synonym(s):

Non pieracble foil laminate, peelable heat seal

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.15

sterility

sterile

packaging

pack of 100 sheets

manufacturer/tradename

IST Scientific IST-114-078SS

technique(s)

PCR: suitable

W × L

78 mm × 125 mm

suitability

suitable for PCR

Looking for similar products? Visit Product Comparison Guide

General description

DMSO resistant peelable, non-pierceable heat sealing foil which is suitable for low temperature storage, high temperature uses and PCR testing. Compatible with all plate types. The seal demonstrates high solvent resistance (including DMSO) and can be utilized for short term compound storage at room temperature.

Application

  • PCR
  • Short term room temperature storage
  • Very low temperature storage

Features and Benefits

  • Peelable for all plate types
  • Seal integrity range: -80 °C to 110 °C
  • Good solvent resistance including DMSO
  • Autoclavable (121°C)

Legal Information

LabSheet is a trademark of IST Scientific
PeelASeal Foil is a trademark of IST Scientific

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service