EPU9400-0002
Eppendorf® Innova® C585 ULT Chest Freezer
capacity class 585 L, AC/DC input 208 / 220 V, 60 Hz, US 3-pin plug
About This Item
Recommended Products
feature
CE compliant
CSA approved
32 max. racks per freezer
manufacturer/tradename
Eppendorf® U9400-0002
parameter
ambient– -85 °C temp. range (pull down is 4.5 hours)
technique(s)
cryopreservation: suitable
W × D × H
169 × 78.5 × 109.2 cm
weight
240 kg
output
700 watts
Looking for similar products? Visit Product Comparison Guide
General description
The Innova line is equipped with reliable heavy-duty compressors (2-stage cascade cooling system). Quick pull-down times enable fast reuse after cleaning/defrosting of the instrument. The freezers have short recovery times after opening as well as built-in voltage stabilizers to provide extra sample safety.
For even higher sample safety, the Eppendorf Innova Chest Freezers can be equipped with CO2/LN2 backup systems and a chart recorder. The TCA-3 temperature monitor system can be used to monitor the freezers remotely.
Application
- Bacteria
- Cells
- Spores
- Pollens
- Protozoa
- Blood components
- DNA
- Tissue used in research only
- Preservation of chemicals or material testing components for a longer period of time
Features and Benefits
Inner lids are 30 mm thick, constructed from molded insulation
Easy-to-read, flush mounted LED control panel and alarm status with integrated SMART PLUS diagnostics
SMART PLUS diagnostic system displays error codes allowing accurate diagnoses by engineers over the phone, saving you time and money
Special vacuum vent with plunger ergonomically located at waist level to gain immediate access to your freezer
Full stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
Special low-temperature outer door seals allow gaskets to remain flexible at –86 C and prevent ice buildup
Password protection of alarm and temperature setpoints to prevent unauthorized setting changes
Each freezer slides effortlessly through a standard doorway simplifying installation
Other Notes
5 cm (2 in) tall boxes: 416
7.5 cm (3 in) tall boxes: 288
10 cm (4 in) tall boxes: 192
Box capacity per rack
5 cm (2 in) tall boxes: 13
7.5 cm (3 in) tall boxes: 9
12.5 cm (4 in) tall boxes: 6
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service