Skip to Content
Merck
All Photos(1)

Documents

EPM1344-0000

Eppendorf® New Brunswick I24/I24R Incubator Shaker

I24, non refridgerated, orbit diameter 3/4 in., AC/DC input 120 V, 50 - 60 Hz, US 3-pin plug, platform not included

Synonym(s):

laboratory shakers, orbital shakers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

feature

CSA and CE compliant
I24
non refridgerated
orbit diameter 3/4 in.
platform not included

manufacturer/tradename

Eppendorf® M1344-0000 (US)

parameter

temp. range (ambient +7 to 60°C)
25-500 rpm (speed range)

W × D × H

56 cm × 76.2 cm × 61 cm

platform size

46 cm × 46 cm

weight

60 kg

Looking for similar products? Visit Product Comparison Guide

General description

  • New Brunswick model I24 compact biological shaker is available with incubation only.
  • Features a clear lid for easy viewing of the samples.
  • User-friendly keypad with LED display to calibrate the speed and temperature.
  • Audible and visual alarms.
  • Powerful fan and heater provide rapid heat up and temperature recovery
  • RS -232 interface for data logging directly to the PC
  • Accepts a wide variety of flasks up to 2.8 L in size.
benchtop incubator with built-in shaker

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
New Brunswick is a trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service