Skip to Content
Merck
All Photos(1)

Documents

EP5702000365

Eppendorf® Centrifuge 5702 G

AC/DC input 230 V, 50 - 60 Hz, incl. rotor A-4-38 and 15/50ml adapters, AC/DC input, UK plug

Synonym(s):

Lid for Eppendorf® FA-45-48-11 Rotor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.81

AC/DC input

230 V AC, UK plug

feature

CE compliant
to hold 4 100 mL round buckets
to hold 4 50 mL conical tubes
to hold 8 15 mL conical tubes
incl. rotor A-4-38 and 15/50ml adapters

manufacturer/tradename

5702000365
Eppendorf® 5702000365
Eppendorf®

parameter

3000 × g
4400 rpm

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service