Skip to Content
Merck
All Photos(2)

Key Documents

22185-U

Hamilton® syringe, 7000 series, knurled hub

7000.5, volume 0.5 μL, needle size 25 ga (bevel tip), needle L 70 mm (2.75 in.)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€124.00

€124.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€124.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

€124.00


Please contact Customer Service for Availability

Request a Bulk Order

material

bevel tip stainless steel needle (point style 2)

needle size

25 ga (bevel tip)

feature

Sample contained in needle (no dead volume)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 86259

needle L

70 mm (2.75 in.)

volume

0.5 μL

Looking for similar products? Visit Product Comparison Guide

General description

  • Rapid injection of minute volumes
  • Eliminates dead volume by placing the sample in the needle
  • Leak-proof at injection pressures up to 6000 psi

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service