Skip to Content
Merck
All Photos(1)

Documents

20781

Hamilton® GASTIGHT® syringe, 1700 series, removable needle

1702RN, volume 25 μL, needle size 22s ga (bevel tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

material

clear glass body
stainless steel needle (point style 2)

needle size

22s ga (bevel tip)

feature

needle type RN (removable needle)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80230

needle L

51 mm (2 in.)

volume

25 μL

compatibility

for use with Agilent/HP 1000 and 1100 LC Autosamplers

Looking for similar products? Visit Product Comparison Guide

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service