Skip to Content
Merck
All Photos(1)

Key Documents

XX6320002

Millipore

Battery Charger, 115 V

fecal coliforms, fecal streptococci, microorganisms

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€105.00

€105.00


In StockDetails


Request more information

Select a Size

Change View
1 EA
€105.00

About This Item

UNSPSC Code:
41104424
NACRES:
NB.11

€105.00


In StockDetails


Request more information

AC/DC input

115 V, 60 Hz

Quality Level

input

sample type bottled water
sample type beer
sample type pharmaceutical(s)
sample type cosmetics

application(s)

bioburden testing
cosmetics
environmental
food and beverages

shipped in

ambient

General description

115 V DC rechargeable nickel-cadmium battery

Application

fecal coliforms, fecal streptococci, microorganisms

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service