Skip to Content
Merck
All Photos(1)

Documents

SV06A25NB6

Millipore

Multimedia Durapore® 0.5/0.22 µm, OptiScale® Capsule

OptiScale® 25, filtration area 3.5 cm2, pore size 0.5/0.22 μm

Synonym(s):

Multimedia Durapore® 0.5 μm/0.22 μm Optiscale 25mm NB

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031610
NACRES:
NB.24

material

PVDF membrane
mixed cellulose esters (MCE) membrane
polypropylene
polypropylene support
polypropylene vent cap

Quality Level

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible

product line

OptiScale® 25

feature

hydrophilic

manufacturer/tradename

OptiScale®

parameter

4.0 bar max. inlet pressure (60 psi) at 25 °C
60 psi max. differential pressure (4.1 bar) at 25 °C (forward)

technique(s)

sterile filtration: suitable

L

3.9 cm (1.52 in.)

W

1.21 in.

diam.

3.1 cm (1.2 in.)

filtration area

3.5 cm2

impurities

≤0.25 EU/mL (LAL test, Aqueous extraction)
<0.25  EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Multimedia Durapore®

pore size

0.5/0.22 μm pore size

input

sample type liquid

fitting

female Luer-Lok® inlet connection
male Luer-Lok® outlet connection
(Female Luer-Lok® Inlet/Male Luer Slip Outlet)

shipped in

ambient

General description

Device Configuration: Capsule

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Bacterial
  • Mode of Action: Filtration (size exclusion)
  • Application: Protein purification
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer installation and wetting sections of OPTISCALE®-25 user guide
  • Storage Statement: Please refer OPTISCALE®-25 user guide
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
1 autoclave cycle of 60 min @ 123 °C
This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

TOC/Conductivity
After sterilization and a controlled water flush of 35 mL, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
This product was tested and passes the USP <78> test for particulates in injectables.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
OptiScale is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service