Skip to Content
Merck

NXCH001BEN

Millipore

Natrix® CH Bench

new

8.8mL, pack of 1 device

Synonym(s):

Natrix® CH 8.8mL, Natrix® CH Bench

Sign Into View Organizational & Contract Pricing


About This Item

material

device (Copolymer of styrene and phenylene ether)
media (Macroporous Polymer)
media (Polyacrylamide hydrogel reinforced with polybutyleneterephthalate substrate, with sulfonic acide and t-butyl chemistry (ligand))

Quality Level

product line

Natrix®

packaging

pack of 1 (device)

parameter

≤10 MV/min flow rate
75 psi max. pressure

fitting

female inlet and outlet (luer)
(Natrix bench holder (clip))

application(s)

mAb
pharmaceutical
viral therapy

separation technique

strong cation exchange

storage temp.

2-30°C

General description

Natrix® CH Micro contains 8.8ml of membrane volume and is the 1st upscalling scalable device, that can be used within optimized defined solutions.

Application

Chromatography

Biochem/physiol Actions

Purification of biomolecules via cation exchange chromatography

Features and Benefits

  • Unique Selectivity:excellent aggregate removal in flow-through mode
  • High Binding at Fast Flow-Rates: Natrix® CH membrane has 5x the binding capacity versus the competition at similar residence times
  • Ready to Process: saves time by eliminating the need for column packing required of traditional resins, simply prime the device and begin purifying

Packaging

Carton, 1/pack

Legal Information

NATRIX is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service