Skip to Content
Merck
All Photos(1)

Key Documents

CT75N11HH1

Millipore

Polygard® CT Small Scale Capsule Filter

pore size 75.0 μm, cartridge nominal length 4.6 in. (11.8 cm)

Synonym(s):

Polygard CT Small Scale Capsule Filter 75.0 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

polypropylene
polypropylene housing
polypropylene seal
polypropylene vent cap

Quality Level

feature

hydrophilic

manufacturer/tradename

Polygard

L

11.8 cm (4.6 in.)

O.D.

8.8 cm (3.5 in.)
88 mm

cartridge nominal length

4.6 in. (11.8 cm)

pore size

75.0 μm nominal pore size
75.0 μm pore size

input

sample type soft drink
sample type food(s)
cultured stem cell(s)
sample type beverage(s)
sample type beer
sample type bottled water
sample type wine
sample type liquid

fitting

1/4 in. inlet/outlet hose barb

application(s)

industrial qc (product testing)
sample preparation

General description

Device Configuration: Capsule

Legal Information

POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service