Skip to Content
Merck
All Photos(1)

Key Documents

96320500

Millipore

Vantage L Laboratory Columns

Vantage L Laboratory Column VL 32 x 500

Synonym(s):

Vantage L Laboratory Column VL 32 x 500

Sign Into View Organizational & Contract Pricing

Select a Size

96320500
€822.00

€822.00


Estimated to ship on26 May 2025Details



Select a Size

Change View
96320500
€822.00

About This Item

UNSPSC Code:
23151816
eCl@ss:
32011301

€822.00


Estimated to ship on26 May 2025Details


product line

Vantage

parameter

operating temperature at 2-40 °C
6.9 bar max. inlet pressure (100 psi)
7 bar max. pressure (100 psid)

technique(s)

protein purification: suitable

L

500 mm

area

8 cm2 , cross-sectional

bed H

250-500 mm

bed volume

200-400 mL

diam.

32-32.1 mm

Legal Information

VANTAGE is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service