Skip to Content
Merck
All Photos(1)

Documents

1.05583

Supelco

TLC aluminum sheets, Silica gel 60 F₂₅₄ with concentrating zone 20 x 2.5 cm

pkg of 25 sheets, sheet L × W 20 cm × 20 cm, aluminum support

Synonym(s):

Concentrating Zone TLC Aluminum Sheets

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

aluminum support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 sheets

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

200 μm

sheet L × W

20 cm × 20 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Aluminium sheets 20 x 20 cm

Application


  • Spectrofluorimetric and stability-indicating thin layer chromatographic methods for determination of cabergoline: Showcasing advanced applications in pharmaceutical analysis, Silica gel 60 F₂₅₄ TLC aluminum sheets are employed for accurate determination of cabergoline, enhancing the quality control processes within the pharmaceutical industry (Rizk, Mahmoud, Azab, 2022).

  • Systemic Optimization and Validation of Chromatographic Methods for Paracetamol and Phenylephrine Hydrochloride: This research highlights the role of Silica gel 60 F₂₅₄ TLC aluminum sheets in developing eco-friendly chromatographic methods, proving essential for simultaneous drug analysis and environmental safety (Farid, Mostafa, Fayez, Essam, 2022).

  • A High Performance Thin Layer Chromatographic Method for Estimation of Phytochemicals in Moringa Oleifera Leaves: Leveraging the precision of Silica gel 60 F₂₅₄ TLC aluminum sheets, this study establishes a novel method for phytochemical estimation, critical for natural product research and nutraceutical development (Thomas, Kanakdhar, Shirsat, Deshkar, Kothapalli, 2020).

  • Concurrent production and relative quantification of vasicinone from Adhatoda vasica Nees: Utilizing Silica gel 60 F₂₅₄ TLC aluminum sheets, this work enhances the extraction and analysis of plant-based compounds, supporting innovative botanical and pharmacological research (Panigrahi, Gantait, Patel, 2017).

  • Validated TLC-densitometry method for the analysis of pyrethroid insecticides: Demonstrates the effectiveness of Silica gel 60 F₂₅₄ TLC aluminum sheets in environmental monitoring and quality control of agricultural products, ensuring safety and compliance with regulatory standards (Musharraf, Shoaib, Kumar, Najam-Ul-Haq, 2012).

Linkage

Replaces: 5583-7; 5583

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 9.7 - 11.7 µm
Layer thickness: 160 - 220 µm
Deviation of layer thickness per plate: ≤ 40 µm
layer thickness concentrating zone: 90 - 140 µm
Fluctuation in the thickness of the concentration zone: ≤ 30 µm
Chromatographic testing:
colour test
hRf-values
- bleu vif organol, colour test, lipophile:
11 - 25
- Ceres Black G, colour test, lipophile: 34 - 48
- ceres Violet brn, colour test, lipophile: 52 - 67
separation number (colourtest, lipophile): ≥ 10.5
Typical value determined on a conditioned sheet
Eluent: tuluene (45% rel humidity)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service