Skip to Content
Merck
All Photos(1)

Documents

Z760358

Ohaus® MB-23 and MB-25 moisture analyzers

Model MB25, AC/DC input 230 V AC, UK plug

Synonym(s):

moisture meters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

manufacturer/tradename

Ohaus® 80252472 GB

weighing capacity measuring range

110 g

parameter

50-160 °C temp. limit

W × H × depth

17 cm × 13 cm × 28 cm

platform diam.

90 mm

Looking for similar products? Visit Product Comparison Guide

General description

The MB25 has a halogen lamp for fast, even heating.
The Moisture analyzers combine high quality construction and easy setup. The LCD display is backlit, and it has a standard RS232 port.

  • easy to clean design
  • heating chamber is low maintenance
  • compact footprint

Legal Information

Ohaus is a registered trademark of Ohaus Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service