Skip to Content
Merck
All Photos(1)

Key Documents

Z740984

Sigma-Aldrich

Aldrich® Essentials test tube with rim

capacity 10 mL, O.D. × L 15 mm × 125 mm, round bottom

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121700
NACRES:
NB.11

material

beaded neck neck
borosilicate glass tube
colorless tube

sterility

non-sterile

feature

graduations: no
Push fit

packaging

case of 200 ea (4 packs of 50EA)

manufacturer/tradename

Sigma-Aldrich

O.D. × L

15 mm × 125 mm

capacity

10 mL

tube diam.

15 mm

Looking for similar products? Visit Product Comparison Guide

General description

Clear, reusable 33 expansion borosilicate glass test tubes with round-bottom. With rim.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service