Skip to Content
Merck
All Photos(1)

Documents

Z563021

Plas-Labs basic glove box

AC/DC input 240 V AC, UK plug, Plas-Labs 818-GB/EXP

Synonym(s):

Basic glove box, Laboratory glove box

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103406
NACRES:
NB.35

manufacturer/tradename

Plas-Labs 818-GB/EXP

availability

not available in USA and Canada

H × W × D

26 in. × 41 in. × 28 in., inside dimensions
27 in. × 55 in. × 35 in., overall

weight

150 lb

Looking for similar products? Visit Product Comparison Guide

General description

Price includes shipping
The Plas-Labs basic glove box is a single station and is economical, lightweight and portable. The basic glove box is engineered for general isolation applications in chemical, pharmaceutical, biotech and waste management laboratories.
  • Clear one piece acrylic top with molded white base
  • Double layered, closed cellular neoprene gaskets for airtight seal between top and base
  • Adjustable SS clamps compensate for wear
  • 8 in. O.D. ports with ambidextrous Hypalon® glove with SS O-rings
  • Transparent transfer chamber (12 L × 11 in. I.D.) with adjustable vacuum gauge
  • Three tier suspended (sliding) shelves are spaced 7 in. apart and hold 330 culture plates, shelves are made of 9.5 mm clear acrylic
  • White levelling tray for transferring liquids through the transfer chamber
  • Four purge valves, two on transfer chamber, two on main chamber
  • Multiple electrical outlet strip, CE UL and CSA approved

Legal Information

Hypalon is a registered trademark of E. I. du Pont de Nemours and Company

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service