Z527017
Whirl-pak® sampling bag
Stand-up, capacity 540 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41100000
label
B
W × L
4.5 in. (11.5 cm) × 9 in. (23 cm)
capacity
540 mL
Looking for similar products? Visit Product Comparison Guide
General description
Heavy, transparent, non-toxic, sterilized HDPE. Double pull-tab for easy opening and double-wire tab for closing. Leak proof and airtight. Easily labeled with waterproof pen.
Legal Information
Whirl-pak is a registered trademark of The Aristotle Corporation
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Hsin-Bai Yin et al.
Poultry science, 94(9), 2183-2190 (2015-07-29)
Aflatoxins (AF) are toxic metabolites primarily produced by molds, Aspergillus flavus and Aspergillus parasiticus. Contamination of poultry feed with AF is a major concern to the poultry industry due to severe economic losses stemming from poor performance, reduced egg production
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service