Skip to Content
Merck
All Photos(1)

Documents

Z503681

Sigma-Aldrich

Thermometer rack

steam autoclavable, 121°C, pkg of 1 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

feature

Holds 25 x thermometers

packaging

pkg of 1 ea

manufacturer/tradename

Bel-Art F18981-0001

L × W × H

5.875 mm × 8.375 mm × 9.875 mm

General description

Holds 25 thermometers. Steam autoclavable (121°C). Top plate hole is diameter 5/16 in.,
bottom plate hole is diameter 1/8 in.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service