Skip to Content
Merck
All Photos(1)

Key Documents

Z342157

IKA® multi position hotplate stirrer

No. of stirring stations: 10

Sign Into View Organizational & Contract Pricing

Select a Size


Select a Size

Change View

About This Item

UNSPSC Code:
41102406

AC/DC input

230 V
230 V

material

silicone plate

feature

CE compliant

manufacturer/tradename

RT 10 power
IKA 2930500

availability

not available in USA and Canada

parameter

≤100 °C temperature
0-1200 rpm speed
120-248 °C temp. range

plate size × W × L

× 178 mm × 452 mm

Looking for similar products? Visit Product Comparison Guide

General description

The RT series is a high-performance multi-station magnetic stirrer with integrated temperature control plate. Precise temperature distribution on the heating plate makes it possible to perform serial experiments.
The synchronously running stirring stations also ensure that the conditions of the experiment will be completely comparable for the individual samples.

Please note: Water bath attachments are no longer available for this particular range of hotplate stirrers (5, 10 and 15 - stirring positions).

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service