Skip to Content
Merck
All Photos(1)

Documents

Z284807

Sigma-Aldrich

Glas-Col® Series O hemispherical heating mantle

for flask size, 125 mL, AC/DC input 115 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

AC/DC input

115 V (AC)

feature

CSA approved
for flask size 125 mL

manufacturer/tradename

Glas-Col 100AO398

availability

not available in EU

parameter

0-450 °C temp. range

output

80 W

Looking for similar products? Visit Product Comparison Guide

General description

Series O mantles are the original and the most popular heating mantles.
  • Made from flexible fabrics
  • Fit easily into tight spaces
  • Maximum 450 °C internal operating temperature
  • All mantles include a 4 ft, 2-wire cord and locking connector. A temperature controller is required for operation. The mantles cover the bottom half of single and multi-neck flasks, allowing for full view of contents.
  • 115 V models are CSA compliant
  • 230 V models are CE compliant

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service