Skip to Content
Merck
All Photos(1)

Key Documents

Z282820

Leybold Trivac® B direct-drive pumps

AC/DC input 220 V AC, Model D8B

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

feature

50 dB(A) Noise level

manufacturer/tradename

Leybold

parameter

0.0001 torr vacuum

L × W × H

22 in. × 10 in. × 11 in.

weight

65 lb

output

0.75 hp

Looking for similar products? Visit Product Comparison Guide

General description

Energy efficient, corrosion resistant pumps. Pumps include a carrying handle, manual and an initial charge of vacuum pump fluid.
Supplied with 2-pin Euro plug only

Legal Information

Trivac is a registered trademark of Leybold Vacuum Products, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service