Skip to Content
Merck
All Photos(1)

Documents

Z231932

Duran® beakers

capacity 10,000 mL, low form

Synonym(s):

211068602

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

borosilicate glass 3.3

feature

graduations: no

manufacturer/tradename

DURAN®
Schott

availability

not available in USA and Canada

H × O.D.

350 mm × 217 mm

capacity

10,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

With spout. Meets ISO 3819 and DIN 12331 standards.

Features and Benefits

• Complies with ISO 3819• Manufactured from borosilicate glass 3.3• Spout for clean pouring• Fired-on, highly durable white ceramic• Easy-to-read scale with graduation marks to estimate the content

Other Notes

Browse all glass beakers

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service