Skip to Content
Merck
All Photos(1)

Key Documents

WHA5305125

Whatman® Reeve Angel filter paper, Grade 305

circles, diam. 125 mm (4.9 in.), pkg of 100 ea

Synonym(s):

Whatman filter, Whatman paper, Z762032, paper filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
Pricing and availability is not currently available.

material

cellulose
circles
smooth white cellulose

feature

Grade 305

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 5305-125

parameter

fast flow rate
fast flow rate

diam.

125 mm (4.9 in.)

pore size

20-25 μm

basis weight

185

Looking for similar products? Visit Product Comparison Guide

General description

Reeve Angel filter papers are manufactured primarily for non-critical industrial laboratory filtration applications requiring inexpensive filters of consistent performance.

Grade 305 provides good retention, fast filtration speed and has 0.01% typical ash content. A good choice for large particles and gelatinous precipitates.

Note; These papers should not be used for kjeldahl nitrogen analysis.

Legal Information

Reeve Angel is a trademark of Cytiva
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service