Skip to Content
Merck
All Photos(1)

Documents

SLW1620/09M

Pyrex® Test tubes, with rim, medium wall

14 mL

Synonym(s):

Pyrex, SciLabware 1620/09M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.11

material

beaded neck neck
borosilicate glass tube
colorless tube

sterility

non-sterile

feature

graduations: no
Push fit

packaging

pack of 100 ea

manufacturer/tradename

SciLabware 1620/09M

O.D. × L

16 mm × 100 mm

capacity

14 mL
14 mL

tube diam.

16 mm

wall thickness

1.2 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Conforms to ISO 4142
  • High quality test tubes designed and constructed for optimum performance
  • Manufactured from Pyrex borosilicate glass which gives superior performance to neutral borosilicate and soda-lime glass
  • Allows use at temperatures up to 500 deg. C
  • Excellent resistance to chemical attack

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service