Skip to Content
Merck
All Photos(1)

Documents

CLS396550

Pyrex® aseptic filling bell

hose outlet O.D. 11.0 mm, O.D. × H 51 mm × 95 mm

Synonym(s):

Corning® 3965

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.43

description

for use with bottles

manufacturer/tradename

Corning 3965-50

O.D. × H

51 mm × 95 mm

hose outlet O.D.

11.0 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

For aseptic filling of vessels. Rubber tubing is attached to the top of the tubulation while the receiving vessel is placed inside the bell.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service