Skip to Content
Merck
All Photos(1)

Documents

87052

Sigma-Aldrich

4-Amino-1-butanol 2-chlorotrityl ether polymer-bound

extent of labeling: 0.3-1 mmol/g loading

Synonym(s):

4-Amino-1-butyl 2-chlorotrityl ether polymer-bound, O-(2-Chlorotrityl)-4-amino-1-butanol polymer-bound

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352200

extent of labeling

0.3-1 mmol/g loading

matrix

crosslinked with 1% DVB

particle size

200-400 mesh

storage temp.

2-8°C


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service