Skip to Content
Merck
All Photos(1)

Documents

G005651

HPLC Analysis of 16 Triazine and Phenyl Urea Compounds on Ascentis® Express RP-Amide

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express RP-Amide, 15 cm x 3 mm I.D., 2.7 μm particles (53919-U)
mobile phase: [A] water; [B] acetonitrile
gradient: 5 to 53% B in 70 min
flow rate: 0.4 mL/min
column temp.: 35 °C
detector: UV, 240 nm
injection: 5 μL
sample: 20 mg/L (except terbuthylazin desethyl and terbuthylazine 60 mg/L) in 60:40, water: acetonitrile

suitability

application for HPLC

application(s)

agriculture
chemicals and industrial polymers

Analysis Note

This application demonstrates the suitability of Ascentis Express RP-Amide for the efficient separation of 16 triazine and phenyl urea compounds. Lower column temperature can improve resolution of the critical pair.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Atrazine-desisopropyl
    Atrazine-desethyl
    Carbendazim
    Terbumeton-desethyl
    Simazine
    Terbuthylazin-desethyl
    Cyanazine
    Atrazine
    Chlortoluron
    Isoproturon
    Terbumeton
    Diuron
    Propazine
    Terbuthylazine
    Linuron
    Terbutryn
    See All (16)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service