Skip to Content
Merck
All Photos(1)

Documents

G003759

HPLC Analysis of Acrylamide in Fried Potato Chips on Discovery® HS F5 after SPE using Discovery® DSC-MCAX and DSC-18

application for SPE, application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable
solid phase extraction (SPE): suitable

test parameters

sample preparation: SPE (Solid Phase Extraction)
sample/matrix: Finely grind 2.0 g of potato chips, place in 20 mL vial and add 10 mL water. Mix using vortex until mixture forms a thick paste. (Place sample in centrifuge tubes and centrifuge at 16.1 rcf for 5 min. Extract aqueous portion of sample leaving oil layer and solids.)
SPE tube/cartridge: Discovery DSC-MCAX, 300 mg/3 mL (52784-U)
SPE tube/cartridge: Discovery DSC-18, 1g/6mL (52606-U)
condition: connect a Discovery DSC-MCAX SPE tube to the top of a Discovery DSC-18 SPE tube using an SPE tube adapter, pass 1 mL methanol, then 1 mL DI water through both SPE tubes until the tubes are dry
sample addition: 1 mL of aqueous extract
washing: 1 mL DI water
elution: removing upper MCAX SPE tube, pass 2 mL methanol through lower DSC-18 SPE tube
eluate post-treatment: evaporate to dryness with nitrogen at 30 °C, reconstitute in 0.5 mL DI water
column: Discovery HS F5, 15 cm x 4.6 mm I.D., 3 μm particles (567507-U)
mobile phase: 100% ultra-pure water
column temp.: 35 °C
detector: ESI+
injection: 5 μL

suitability

application for HPLC
application for SPE

application(s)

food and beverages

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service