816215
TSKgel® QC-PAK GFC 200 (5 µm) HPLC Column
L x I.D. 15 cm × 7.8 mm, diol phase
Synonym(s):
TSKgel® SWXL Columns, GFC 200
About This Item
Recommended Products
product name
TSKgel® QC-PAK GFC 200 HPLC Column, phase diol, L × I.D. 15 cm × 7.8 mm, 5 μm particle size
material
PEEK
Agency
suitable for USP L20
suitable for USP L59
product line
TSKgel®
manufacturer/tradename
Tosoh 16215
parameter
≤0.5 M salt concentration
0-100% aqueous soluble organic solvents
1.2 mL/min flow rate
10-30 °C temperature
41 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
15 cm × 7.8 mm
matrix
silica particle platform
matrix active group
diol phase
particle size
5 μm
pore size
125 Å
operating pH
2.5-7.5
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
analytical column
guard column
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service