Skip to Content
Merck
All Photos(1)

Documents

24251INT

Supelco

SPB®-624 Intuvo Capillary GC Column

column L × I.D. 60 m × 0.32 mm, df 1.80 μm, for use with Agilent Intuvo GC

Synonym(s):

SPB®-624 Capillary GC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710

material

fused silica

df

1.80 μm

technique(s)

gas chromatography (GC): suitable

column L × I.D.

60 m × 0.32 mm

application(s)

pharmaceutical

column type

capillary intermediate polar

compatibility

for use with Agilent Intuvo GC

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column is specially tested for separation, efficiency, and low bleed. It is designed for purge-and-trap analyses of volatile halogenated, non-halogenated, and aromatic contaminants from environmental samples.
USP Code: This column meets USP G43 requirements.
Phase:
  • Bonded
  • Proprietary
Temp. Limits:
  • ≤0.32 mm I.D.: Subambient to 250 °C (isothermal or programmed)
  • ≥0.53 mm I.D.: Subambient to 230 °C (isothermal or programmed)

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service