Skip to Content
Merck
All Photos(1)

Key Documents

Z763640

Nunc® CryoTubes®

capacity 4.5 mL, round bottom bottom

Synonym(s):

cryogenic tube, cryovial

Sign Into View Organizational & Contract Pricing

Select a Size

100 μL
€507,00

€507,00


Please contact Customer Service for Availability


Select a Size

Change View
100 μL
€507,00

About This Item

UNSPSC Code:
41121704
NACRES:
NB.22

€507,00


Please contact Customer Service for Availability

material

colorless tube
polypropylene
polypropylene tube
round bottom bottom

sterility

sterile (with writing area)
sterile; irradiated

feature

RNase and DNase free
Internal thread
internal thread; screw cap

packaging

case of 1200 ea
pack of 300 ea

manufacturer/tradename

Nunc 363452

parameter

-150 °C min. temp.

technique(s)

cryopreservation: suitable

L × diam.

92 mm × 12.5 mm

capacity

4.5 mL

tube diam.

12.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Intended for cryogenic transportation and storage of biological material
  • Conform to the IATA requirements for the transport of diagnostic specimens
  • Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
  • Low cellular adhesion and low protein binding
  • Tubes certified DNase- and RNase-free for genomic applications
  • Sterile (SAL 10-6) for the highest sterility assurance available
  • Internally-threaded tubes suitable for storage down to the vapor phase of liquid nitrogen
  • Externally threaded tubes suitable for storage from general cold storage refrigeration (+4 °C) down to the vapor phase of liquid nitrogen
  • For extreme storage conditions like liquid phase of nitrogen CryoFlex Tubing must be used.

Legal Information

CryoFlex is a trademark of Thermo Fisher Scientific or its subsidiaries
CryoTube is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service