Skip to Content
Merck
All Photos(1)

Documents

Z740374

UriTainer urine collection container

size 24 hour, volume 3.5 L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

material

high-density polyethylene container
polypropylene cap

packaging

pack of 24 ea

manufacturer/tradename

Simport B360-35

size

24 hour

volume

3.5 L
3500 mL

Looking for similar products? Visit Product Comparison Guide

General description

This more conventional style urine bottle is available in 2 sizes: 2.5 L and 3.5 L. However, it incorporates some of the great features of the URISAFE 24 Hr Urine Collection Container.

The unique snap valve pour spout is easily popped open and offers dripless pouring. Specially designed leakproof screw cap with liner for safer transport. Metal free and resistant to hydrochloric acid. Large handle can be gripped comfortably. Volume level read in 50 ml increments. Can be gamma sterilized

Legal Information

UriTainer is a trademark of Simport

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service