Skip to Content
Merck
All Photos(1)

Documents

R3258

Sigma-Aldrich

Test tube racks

Holds 90 x 13 mm tubes, 6 × 15 array

Synonym(s):

tube holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

feature

6 × 15 array
Holds 90 x 13 mm tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18746-0000

size

9.7 in. × 4.1 in. × 2 1/2 in.

Looking for similar products? Visit Product Comparison Guide

Application

Non-metallic submersible racks maintain stability even in swirling water. Each rack has an end plate for labeling, as well as numbered and lettered rows.

Features and Benefits

  • Bel-Art polypropylene test-tube racks are a perfect alternative to wire racks.
  • The submersible racks can maintain stability even in a turbulent water bath.
  • Features end plates for labeling - for easy tube identification. Interlocking feet facilitate the stacking of racks for storage.
  • Available in numerous hole sizes, with a choice of three colors for safety and identification.
  • Steam autoclavable at 121ºC (250ºF).

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service