GE17-0240-01
SP-Sephadex® C-50
Cytiva 17-0240-01, pack of 100 g
About This Item
Recommended Products
description
Ion Exchanger Type (value)
feature
autoclavable Swollen, in salt form for 30 min at 120°C
packaging
pack of 100 g
manufacturer/tradename
Cytiva 17-0240-01
parameter
<45 cm/hr flow rate (at 25°C, HR 16/10 column 5 cm bed height)
particle size
40-120 μm (dry)
working range
4-13
capacity
binding capacity
General description
Application
Storage and Stability
Analysis Note
Legal Information
Storage Class Code
"" - ""
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service