Skip to Content
Merck
All Photos(1)

Documents

CLS431448

Corning® disposable Aseptic Transfer caps for plastic Erlenmeyer cell culture flasks

disposable 70 mm aseptic transfer cap for 3 L polycarbonate Erlenmeyer flask, 1/8 in. dip tube, 0.2 μm vent, male luer lock, sterile, 4/cs

Synonym(s):

Corning Erlenmeyer flasks, aseptic transfer caps, conical flasks, plastic Erlenmeyer flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

polypropylene
screw cap

description

for 3L erlenmeyer

sterility

sterile

feature

disposable

packaging

pack of 1
case of 4

manufacturer/tradename

Corning 431448

diam.

70 mm

color

orange

Looking for similar products? Visit Product Comparison Guide

General description

These Corning Erlenmeyer Flask Aseptic Transfer Caps are sterile (10-6 SAL), individually double bagged and fit the 3 L Corning Polycarbonate Erlenmeyer flasks.

  • The venting port ends in a 50 mm diameter vent filter with a 0.2 μm pore PVDF membrane and a barbed fitting.
  • The liquid transfer port has an internal end with a rigid polypropylene dip tube angled to reach the bottom of the flask and on the external side a 1/8 in. I.D. (3.2 mm), 1/4 in. (6.4 mm) O.D. C-Flex tubing ending in a male luer lock (MLL) closed with a female luer sealing cap.

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service