Skip to Content
Merck
All Photos(1)

Documents

SVPVSMLNB9

Millipore

Optiscale® 25 Viresolve® NFP

Parvovirus removal

Synonym(s):

OptiScale-25 with Viresolve NFP Validation Kit, single membrane lot

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

PVDF (modified)
silicone seal

manufacturer/tradename

OptiScale®

parameter

0.7 bar max. differential pressure (10 psid) (Reverse)
5.5 bar max. differential pressure (80 psid) (Forward)
70 mL process volume

technique(s)

protein purification: suitable

L

2.2 cm (0.87 in.)

filtration area

3.5 cm2

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Viresolve® NFP

fitting

female Luer-Lok® inlet connection
male Luer outlet slip

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Validation Kit

Application

Parvovirus removal

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Parvovirus
  • Mode of Action: Filtration (size exclusion)
  • Application: Protein purification
  • Intended Use: Viral clearance
  • Instructions for Use: Please refer ′Installation and Operation′ section of the user guide shipped with this product
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
Water wet filter for 5 min @ 3.4 bar (50 psi); liquid cycle, slow exhaust @ 123 °C maximum 60 min
This product was manufactured with a Viresolve® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
OptiScale is a registered trademark of Merck KGaA, Darmstadt, Germany
VIRESOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service